Shop All Fire Hose Accessories
Moon American
Dry Hydrant 90 Adapter, 5 In Male
Mfr # 299-605025
Zoro # G5077886
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, PVC
- Outlet 5 in Male Thread
- Includes Cap
- Standards ASTM D 2466
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 299-605025
- Zoro # G5077886
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Outlet Connection Size | 5 in |
Details
Item | Dry Hydrant 90 Degrees Adapter |
Material | Aluminum, PVC |
Outlet | 5 in Male Thread |
Includes | Cap |
Standards | ASTM D 2466 |
Max. Pressure | 100 psi |
Color | Red, White |
Product Type | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 100 psi |
Outlet Connection Gender | Male |
Description
Dry Hydrant 90 Degrees Adapter, Color Red, White, Includes Cap, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Male, Outlet Connection Size 5 in, Overall Length 6 in, Product Type 90 Degrees Elbow Adapter, Standards ASTM D 2466
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUF8)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- MOON AMERICAN Heavy Duty Hump Rack, 100 Ft x 1.5 In (1421-3)
- MOON AMERICAN Dry Hydrant Straight Adapter, 6 In Male (292-606025)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 3 In. NH Female X 1-1/2 In. NH Male - Brass (369-3021521)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Brass (BRN151NST)
- ZORO SELECT Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red (20896)
- Moon American Fire Protection