Shop All Fire Hose Accessories
Moon American
Dry Hydrant 90 Adapter, 5 In Female
Mfr # 294-605025
Zoro # G5077712
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, PVC
- Outlet 5 in Female Swivel
- Includes Plug
- Standards ASTM D 2466
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 294-605025
- Zoro # G5077712
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Outlet Connection Size | 5 in |
Details
Item | Dry Hydrant 90 Degrees Adapter |
Material | Aluminum, PVC |
Outlet | 5 in Female Swivel |
Includes | Plug |
Standards | ASTM D 2466 |
Max. Pressure | 100 psi |
Color | Red, White |
Product Type | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 100 psi |
Outlet Connection Type | Swivel |
Outlet Connection Gender | Female |
Description
Dry Hydrant 90 Degrees Adapter, Color Red, White, Includes Plug, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Female, Outlet Connection Size 5 in, Outlet Connection Type Swivel, Overall Length 6 in, Product Type 90 Degrees Elbow Adapter, Standards ASTM D 2466
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Quick-Adjust Trauma Relief (022-6047)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- GE Over-the-Head EARMUFFS, 23, Blue (GM450)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471D34 (471D34)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- MOON AMERICAN Heavy Duty Fire Hose Reel - 1-1/2 In. Diameter - 100 Ft Capacity - Steel (1430-3)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-7)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 6 In.W, Red (132-2)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- DIXON Pin Lug, 1-1/2 in, Swivel Female NST NH x FNPSH Swivel, Brass, Domestic (DFP15F15S)
- Moon American Fire Protection