Shop All Fire Hose Accessories
Moon American
Dry Hydrant 90 Adapter, 4-1/2 In Male
Mfr # 299-604525
Zoro # G5077877
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 4-1/2 in Male Thread
- Material Aluminum, PVC
- Includes Cap
- Standards ASTM D 2466
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 299-604525
- Zoro # G5077877
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Outlet Connection Size | 4 1/2 in |
Details
Item | Dry Hydrant 90 Degrees Adapter |
Outlet | 4-1/2 in Male Thread |
Material | Aluminum, PVC |
Includes | Cap |
Standards | ASTM D 2466 |
Max. Pressure | 100 psi |
Color | Red, White |
Product Type | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 100 psi |
Outlet Connection Gender | Male |
Description
Dry Hydrant 90 Degrees Adapter, Color Red, White, Includes Cap, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Male, Outlet Connection Size 4 1/2 in, Overall Length 6 in, Product Type 90 Degrees Elbow Adapter, Standards ASTM D 2466
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, XL, Yellow, Tychem(R) 10000, Zipper (TK554TLYXL000100)
- HONEYWELL Eyewash Cartridge Wall Rack, Black (32-000402-0000)
- NMC Caution Hard Hat Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C31PB)
- TILLMAN Mechanics Gloves, 2XL, Black/White, Spandex/Nylon (14702X)
- MOON AMERICAN Fire Hose Short Shank Coupling Set - 1-1/2 In. NPSH - Aluminum (268-15141)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 2-1/2In (1420-2)
- FIRST ALERT First Alert KITCHEN5 Kitchen Fire Extinguisher 5-B:C, White (KITCHEN5)
- Moon American Fire Hose Accessories