Shop All Fire Hose Accessories
Moon American
Dry Hydrant 45 Adapter, 5 In Female
Mfr # 298-605025
Zoro # G5077773
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 5 in Female Swivel
- Material Aluminum, PVC
- Includes Plug
- Standards ASTM D 2466
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 298-605025
- Zoro # G5077773
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Outlet Connection Size | 5 in |
Details
Item | Dry Hydrant 45 Degrees Adapter |
Outlet | 5 in Female Swivel |
Material | Aluminum, PVC |
Includes | Plug |
Standards | ASTM D 2466 |
Max. Pressure | 100 psi |
Color | Red, White |
Product Type | 45 Degrees Elbow Adapter |
Maximum Operating Pressure | 100 psi |
Outlet Connection Gender | Female |
Outlet Connection Type | Swivel |
Description
Dry Hydrant 45 Degrees Adapter, Color Red, White, Includes Plug, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Female, Outlet Connection Size 5 in, Outlet Connection Type Swivel, Overall Length 6 in, Product Type 45 Degrees Elbow Adapter, Standards ASTM D 2466
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. - For 517-151 Swivel (813-153)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 1-1/2 In. NH Female X 1 In. NPSH Male - Brass (369-1521011)
- MOON AMERICAN Monitor, 750 gpm, Tiller Control (507-3072521)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-3/4 in. (880-8)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- Moon American Fire Hose Accessories