Shop All Fire Hose Accessories
Moon American
Dry Hydrant 45 Adapter, 4-1/2 In Male
Mfr # 295-604525
Zoro # G5077816
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet 4-1/2 in Male Thread
- Material Aluminum, PVC
- Includes Cap
- Standards ASTM D 2466
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 295-604525
- Zoro # G5077816
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Outlet Connection Size | 4 1/2 in |
Details
Item | Dry Hydrant 45 Degrees Adapter |
Outlet | 4-1/2 in Male Thread |
Material | Aluminum, PVC |
Includes | Cap |
Standards | ASTM D 2466 |
Max. Pressure | 100 psi |
Color | Red, White |
Product Type | 45 Degrees Elbow Adapter |
Outlet Connection Gender | Male |
Maximum Operating Pressure | 100 psi |
Description
Dry Hydrant 45 Degrees Adapter, Color Red, White, Includes Cap, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Male, Outlet Connection Size 4 1/2 in, Overall Length 6 in, Product Type 45 Degrees Elbow Adapter, Standards ASTM D 2466
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 86555 Ladder Inspecton Tag, 2 Sided, 10/Pkg, Polyester, 3"W x 5-3-3/4"H (86555)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Mocha (82021)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XXL, PR (IA5300-XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (92720NFS)
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Brass (BRN151NST)
- MOON AMERICAN Angle Hose Valve, Brass (171-1561)
- MOON AMERICAN Dry Hydrant 90 Adapter, 6 In Female (294-606025)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-3/4 in. (880-8)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-7)
- MOON AMERICAN Standard Hose Reel, 100 Ft x 1.5 In (1431-3)
- DIXON Fire Cap with Chain, 1-1/2 in, FNPSH, Polycarbonate, Domestic (PFCW150)
- Moon American Fire Hose Accessories