Shop All Hydrant Adapters
Moon American
Cap, FNH, 2-1/2 In
Mfr # 665-25245
Zoro # G5077834
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pentagon Lug
- Material Aluminum
- Compatible Pipe Size 2 1/2 in
- Breakable No
- Thread Type NH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 665-25245
- Zoro # G5077834
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in |
Thread Size | 2 1/2 |
Details
Item | Hydrant Cap |
Tightening Method | Pentagon Lug |
Material | Aluminum |
Breakable | No |
Thread Type | NH |
Hose Fitting Gender | Female |
Includes Chain | No |
Color | Red |
Includes | Chain |
Finish/Coating | Powder Coated |
Description
Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Female, Includes Chain No, Thread Type NH, Tightening Method Pentagon Lug, Material Aluminum, Breakable No, Color Red, Finish/Coating Powder Coated, Includes Chain, Thread Size 2 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Chore Jacket Navy, XL (WJ311)
- TALON TRAX Overboot, Mens, 13, 4-Buckle, Blk, Rubber, PR (1AJ37)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880391)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size M, 34 in Length (6AJ60)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 3 Inx2-1/2 In (357-3062521)
- MOON AMERICAN Storz Cap, Storz, 5 In (685-50Z)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 Inx2 In (357-2522061)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- MOON AMERICAN Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHT (428-2520754)
- MOON AMERICAN Storz, FNPTxStorz, 4 Inx5 In (7115-40650Z)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2 Inx1-1/2 In (357-2061521)
- Moon American Fire Protection