Shop All Fire Hose Nozzles
Moon American
Break Apart Nozzle, 1 In, Rigid, Aluminum
Mfr # 506P-1021
Zoro # G5077082
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NH
- Body Material Aluminum
- Inlet Size 1 in
- Waterway Diameter 1 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 506P-1021
- Zoro # G5077082
- Country of Origin China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NH |
Body Material | Aluminum |
Activation Method | Twist |
Maximum Flow Rate | 24 gpm |
Bumper Color | Black |
Nozzle Type | Constant Pressure |
Flow Rate | 10-24 gpm |
Spray Pattern | Fog/Straight Stream |
Base Type | Rigid |
Grip Type | Pistol |
Finish | Plastic/Aluminum |
Waterway | 1 in |
Product Type | Nozzle Break Apart |
Nozzle Option | Constant Pressure (Automatic) |
Handle Type | Pistol |
Maximum Pressure | 100 psi |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 in, Maximum Flow Rate 24 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Nozzle Break Apart, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Plastic/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 11 mil, Sz 11, PR (37-145)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- PORTWEST Iona Plus T-Shirt L/S, L (S346)
- MOON AMERICAN Fire Hose Nozzle, 3/4 In., Black (517-071)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Polycarbonate (517-102)
- MOON AMERICAN Moon American, Fire Hose Fog Nozzle, 517-152, 1-1/2" NH, Lexan (517-152)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- MOON AMERICAN Break Apart Nozzle, 1-1/2 In, Rigid, Alum. (506P-1524)
- MOON AMERICAN Spray Nozzle, 3/4 In., Black (517-075)
- MOON AMERICAN Fire Hose Plain Hose Nozzle - 1-1/2 In. NPSH - Brass (572-1511)
- Moon American Fire Hose Nozzles