Shop All Fire Hoses
Moon American
Booster Fire Hose, Dia. 1 In., 100 ft. L
Mfr # 1130-1011004
Zoro # G2765780
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Not Jacketed
- Fitting Size 1-3/8 in x 1-3/8 in
- Hose Color Green
- Hose Inside Diameter 1 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 1130-1011004
- Zoro # G2765780
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1-3/8 in x 1-3/8 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-3/8" |
Length | 100 ft |
Hose Fitting A Size | 1 3/8 in |
Hose Fitting B Size | 1 3/8 in |
Hose Outside Diameter | 1.343 in |
Description
Booster Fire Hose, Coupling Lug Style Pin, Fire Hose Type Not Jacketed, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Green, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards Forestry Specification 1500-188, NFPA 1961, Burst Pressure 1,800 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3ft.x8ft., PPE Inspect (60-45-3696-PP761)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09815)
- MOON AMERICAN Double Jacket Fire Hose - 1-1/2 In. X 50 Ft - Aluminum Couplings (1121-1560504)
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- JAFLINE Fire Hose, 50 ft. L, Wht, 2" dia, Rocker Lug (G51H2LNW50N)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDB50P)
- ARMORED REEL Booster Fire Hose, 150 ft. L (G541ARMRE150N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15F50Q)
- Moon American Fire Protection