Shop All Gate Valves
Moon American
AngleValve, 2.5 In FNPT, Brass, Rising Stem
Mfr # 171-2561
Zoro # G1400901
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT X FNPT
- Body Material Brass
- Max. Pressure 300 psi
- Max. Temp. 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 171-2561
- Zoro # G1400901
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Inlet to Outlet Length | 5 in |
Pipe Size - Valves | 2 1/2" |
Details
Connection Type | FNPT X FNPT |
Body Material | Brass |
Max. Pressure | 300 psi |
Item | Angle Hose Valve |
Max. Temp. | 70 Degrees F |
Handle Material | Aluminum |
Connection | FNPT X FNPT |
Top of Handle to Inlet Center | 8 in |
Stem Material | Brass |
Standards | FM |
Stem Type | Rising |
Body Material - Valves | Brass |
Description
Angle Hose Valve, Pipe Size 2 1/2 in, Connection FNPT x FNPT, Body Material Brass, Top of Handle to Inlet Center 8 in, Inlet to Outlet Length 5 in, Max. Pressure 300 psi, Max. Temp. 70 Degrees F, Stem Type Rising, Stem Material Brass, Handle Material Aluminum, Standards FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4110LH)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPDG4)
- MOON AMERICAN Hose Gate Valve, 2.5in MxF NST, Brass (734-2521)
- MOON AMERICAN Angle Valve, 1.5 In FNPTxMNH, Brass, Rising (170-1521)
- MOON AMERICAN Angle Valve, 2.5 In FNPTxMNH, Brass, Rising (170-2521)
- ZORO SELECT Gate Valve, Brass, 1-1/4 In, Brass (6TWK1)
- SHARPE VALVES Gate Valve, Class 800, 2 In., Socket Weld (4371003520)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass (6TWJ8)
- Moon American Valves