Shop All Spanner Wrenches
Moon American
Adjustable Hydrant Wrench, 3/4 to 6 In
Mfr # 878-8
Zoro # G0622946
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits 3/4 to 6 in Nuts and Pin, Rocker or Navy Slot Lugs 1/4 to 4-1/2 in
- Length 19 in
- Overall Length 18 in
- Handle Material Plated Steel
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 878-8
- Zoro # G0622946
- Country of Origin China
- Category Spanner Wrenches
Dimensions
Length | 19 in |
Overall Length | 18 in |
For Fitting Size | Fits all nut sizes, 1/4 to 4-1/2 in lugs |
For Maximum Lug Size | 4 1/2 in (Pin & Rocker) |
For Maximum Nut Size | 1 1/2 in |
For Minimum Lug Size | 1/4 in |
Details
Item | Adjustable Hydrant Wrench |
Fits | 3/4 to 6 in Nuts and Pin, Rocker or Navy Slot Lugs 1/4 to 4-1/2 in |
Handle Material | Plated Steel |
Head Material | Steel |
Includes | Spanner Hook |
For Use On | Navy Slot, Pin, Rocker |
Wrench Type | Adjustable Hydrant |
Wrench Style | Adjustable Hydrant |
For Lug Type | Navy Slot, Pin, Rocker |
Description
Adjustable Hydrant Wrench, For Fitting Type Not Applicable, For Lug Type Navy Slot, Pin, Rocker, For Maximum Lug Size 4 1/2 in (Pin & Rocker), For Maximum Nut Size 1 1/2 in, For Minimum Lug Size 1/4 in, For Minimum Nut Size Not Applicable, For Nut Type Not Applicable, Wrench Type Adjustable Hydrant, Handle Material Plated Steel, Head Material Steel, Includes Spanner Hook, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D (4THD6)
- WESTWARD Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc (4YR28)
- DE-STA-CO Plier Clamp (441-2)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- MOON AMERICAN Adjustable Storz Hydrant Wrench, 4-6 In (846-8)
- MOON AMERICAN Spanner Wrench, 11 In. L, Aluminum (874-4)
- MOON AMERICAN Fire Hose Adjustable Hydrant Wrench - 1-1/4 In. - 4-1/2 In. - Malleable Iron (879-8)
- MOON AMERICAN Fire Hose Common Spanner Wrench - 1-1/2 In. - Aluminum (876-15)
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Malleable Iron (874-8)
- MOON AMERICAN Hole Type Spanner Wrench, 3/4 and 1 In. (875-4)
- DIXON Heavy Duty, Adjustable Hydrant Wrench (189)
- Moon American Spanner Wrenches