Shop All Fire Hose Accessories
Moon American
Adjustable Hydrant Wrench, 1-3/4 in.
Mfr # 880-8
Zoro # G6222386
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spanner Hook
- For Use With Pentagon, Pin, Rocker
- Handle Material Plated Steel
- Fits Less than 1-3/4 in Pentagon Nut
- Length 17 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 880-8
- Zoro # G6222386
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Length | 17 45/64 in |
Overall Length | 17.7 in |
For Fitting Size | Less than 1-3/4 in |
For Maximum Lug Size | 1/4 in |
For Minimum Lug Size | 1/4 in |
For Maximum Nut Size | 1 1/2 in |
Details
Item | Adjustable Hydrant Wrench |
Includes | Spanner Hook |
For Use With | Pentagon, Pin, Rocker |
Handle Material | Plated Steel |
Fits | Less than 1-3/4 in Pentagon Nut |
Head Material | Steel |
Wrench Style | Adjustable Hydrant |
Wrench Type | Adjustable Hydrant |
For Nut Type | Pentagon |
For Lug Type | Pin, Rocker |
Description
Adjustable Hydrant Wrench, For Fitting Type Not Applicable, For Lug Type Pin, Rocker, For Maximum Lug Size 1/4 in, For Maximum Nut Size 1 1/2 in, For Minimum Lug Size 1/4 in, For Minimum Nut Size Not Applicable, For Nut Type Pentagon, Wrench Type Adjustable Hydrant, Handle Material Plated Steel, Head Material Steel, Includes Spanner Hook, Overall Length 17.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-L)
- COYOTE EYEWEAR Coyote Eyewear 680562071917 P-19 Black - Gray Flash Mirror; Sportsman P-Series Polarized Aviator Sunglasses (P-19 black/gray flash mir)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Orange) (HDF-18OG)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM84)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 2.5in (1430-4)
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- MOON AMERICAN Standard Hose Reel, 200 Ft x 2.5 In (1431-6)
- MOON AMERICAN Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling (1117-1550501)
- MOON AMERICAN Dry Hydrant Straight Adapter, 6 In Male (292-606025)
- MOON AMERICAN Fire Hose Breakable Cap - 2-1/2 In. - Plastic (670-25)
- GROVES Fire Hose Rack, Steel, 1300 ft. (HC-64-2T)
- Moon American Fire Hose Accessories