Shop All Currency Holders
Moolah
Self-Sealing Currency Bands, Yellow, $1000, Case of 20000
Mfr # 729201000C
Zoro # G604346211
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moolah
- MFR # 729201000C
- Zoro # G604346211
- UPC # 810025200510
- Country of Origin United States
- Category Currency Holders
Details
Color | Yellow |
Material | Paper |
Description
Madefrom high-quality responsibly sourced 55# paper. MOOLAH self-sealing currency bands are Federal Reserve and ABA compliant with easy to recognize color coding for quick identification. Each strap measures 1.25” wide and 7.5” long and secures with easy-to-use adjustable press and seal self-sealing adhesive, no peeling off little tabs and won’t leave a residue!
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLERS 8-1/2 x 11" Clear Ring Binder Pocket (AVT-ANG52)
- SAFCO Pedestal Display Board (4117BL)
- CANON GPR61 Yellow High Yield Toner 60K (3766C003)
- TABBIES Sign In Label Forms, 8.5x11 5/8, PK125 (14531)
- MOOLAH Self-Sealing Currency Bands, Red, $500, Pack of 1000 (729200500)
- MOOLAH 1000 Count Preformed Nickel Coin Wrappers (7291005)
- MOOLAH 36 Count Preformed Penny Coin Wrappers (729001)
- MOOLAH Self-Sealing Currency Bands, Violet, $2000, Pack of 1000 (729202000)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- SPARCO Strap, Currency, $50, Orange Pk (SPRBS50WK)
- Moolah Currency Holders