Shop All Currency Holders
Moolah
Self-Sealing Currency Bands, White, Blank, Case of 20000
Mfr # 7292000C
Zoro # G604346198
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moolah
- MFR # 7292000C
- Zoro # G604346198
- UPC # 810025200343
- Country of Origin United States
- Category Currency Holders
Details
Color | White |
Material | Paper |
Description
Madefrom high-quality responsibly sourced 55# paper. MOOLAH self-sealing currency bands are Federal Reserve and ABA compliant with easy to recognize color coding for quick identification. Each strap measures 1.25” wide and 7.5” long and secures with easy-to-use adjustable press and seal self-sealing adhesive, no peeling off little tabs and won’t leave a residue!
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 27K YLD (TN321K)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- AVERY View Binder, Round, 1/2", Black (05705)
- TREND Stinky Stickers, Scratch and Sniff, 32 Sheets, 480 Stickers (TEPT089)
- MOOLAH 250 Count Preformed Dime Coin Wrappers (72910250)
- MOOLAH Self-Sealing Currency Bands, Violet, $2000, Pack of 1000 (729202000)
- MOOLAH Self-Sealing Currency Bands, Blue, $100, Pack of 1000 (729200100)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- MOOLAH 1000 Count Preformed Dime Coin Wrappers (7291010)
- NASHUA 165 ft. L 1 ply Cash Register Receipt Paper , 50PK (9074-3000)
- Moolah Currency Holders