Shop All Currency Holders
Moolah
Self-Sealing Currency Bands, Violet, $2000, Case of 20000
Mfr # 729202000C
Zoro # G204346185
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Violet
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moolah
- MFR # 729202000C
- Zoro # G204346185
- UPC # 810025200534
- Country of Origin United States
- Category Currency Holders
Details
Color | Violet |
Material | Paper |
Description
Madefrom high-quality responsibly sourced 55# paper. MOOLAH self-sealing currency bands are Federal Reserve and ABA compliant with easy to recognize color coding for quick identification. Each strap measures 1.25” wide and 7.5” long and secures with easy-to-use adjustable press and seal self-sealing adhesive, no peeling off little tabs and won’t leave a residue!
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel Inkjet Address Labels, 1-1/3 x 4, White, 1400/Box (8462)
- BOORUM & PEASE Boorum & Pease 66150J Record/Account Book- Journal Rule- Blue- 150 Pages- 12 1/8 x 7 5/8 (66150J)
- ZORO SELECT Natural Kraft Paper 18" x 720 ft., 50 lb. Basis Weight (5PGN6)
- ZORO SELECT Shipping Box, 18x14x10 in (55NM81)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- MOOLAH Self-Sealing Currency Bands, Assorted, Case of 12000 (729200001)
- MOOLAH Self-Sealing Currency Bands, Blue, $100, Pack of 1000 (729200100)
- MOOLAH 1000 Count Preformed Quarter Coin Wrappers (7291025)
- MOOLAH 1000 Count Preformed Dime Coin Wrappers (7291010)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- PAP-R Wrappers, Coin, Flat, Dollars Pk (PQP30100)
- Moolah Currency Holders