Shop All Currency Holders
Moolah
Self-Sealing Currency Bands, Orange, $50, Case of 20000
Mfr # 729200051C
Zoro # G804346172
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moolah
- MFR # 729200051C
- Zoro # G804346172
- UPC # 810025200398
- Country of Origin United States
- Category Currency Holders
Details
Color | Orange |
Material | Paper |
Description
Madefrom high-quality responsibly sourced 55# paper. MOOLAH self-sealing currency bands are Federal Reserve and ABA compliant with easy to recognize color coding for quick identification. Each strap measures 1.25” wide and 7.5” long and secures with easy-to-use adjustable press and seal self-sealing adhesive, no peeling off little tabs and won’t leave a residue!
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ42)
- SPARCO Straight Scissors, Rubber Handles, 8" Straight, 3/BD, Black PK (SPR25226BD)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- US CARGO CONTROL Quilted Door Cover (DC10122)
- MOOLAH Self-Sealing Currency Bands, Purple, $50, Case of 20000 (729200050C)
- MOOLAH 36 Count Preformed Quarter Coin Wrappers (729025)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- MOOLAH Self-Sealing Currency Bands, Orange, $50, Pack of 1000 (729200051)
- MOOLAH 500 Count Preformed Penny Coin Wrappers (72901500)
- MOOLAH 36 Count Preformed Penny Coin Wrappers (729001)
- ICONEX Preformed Tubular Coin Wrappers, Quarters, $10, PK1000 (65072)
- Moolah Currency Holders