Shop All Currency Holders
Moolah
Self-Sealing Currency Bands, Mustard, $10000, Case of 20000
Mfr # 729210000C
Zoro # G504346199
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mustard
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moolah
- MFR # 729210000C
- Zoro # G504346199
- UPC # 810025200572
- Country of Origin United States
- Category Currency Holders
Details
Color | Mustard |
Material | Paper |
Description
Madefrom high-quality responsibly sourced 55# paper. MOOLAH self-sealing currency bands are Federal Reserve and ABA compliant with easy to recognize color coding for quick identification. Each strap measures 1.25” wide and 7.5” long and secures with easy-to-use adjustable press and seal self-sealing adhesive, no peeling off little tabs and won’t leave a residue!
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Post w/economy mailbox, ornate base, black color w/black solar lamp (LPST-700-E1-SL-BL)
- MILWAUKEE TOOL INKZALL Red Liquid Paint Marker (48-22-3741)
- NATIONAL CHECKING National Checking Register Roll 2.25 White 1 Ply, PK40 (1225-130SP)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- MOOLAH 500 Count Preformed Quarter Coin Wrappers (72925500)
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- MOOLAH Self-Sealing Currency Bands, Blue, $100, Pack of 1000 (729200100)
- MOOLAH 1000 Count Preformed Nickel Coin Wrappers (7291005)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- CASSIDA Cassida B-5520UM Currency Counter (B-5520UM)
- Moolah Currency Holders