Shop All Currency Holders
Moolah
Self-Sealing Currency Bands, Green, $200, Case of 20000
Mfr # 729200200C
Zoro # G204346192
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moolah
- MFR # 729200200C
- Zoro # G204346192
- UPC # 810025200435
- Country of Origin United States
- Category Currency Holders
Details
Color | Green |
Material | Paper |
Description
Madefrom high-quality responsibly sourced 55# paper. MOOLAH self-sealing currency bands are Federal Reserve and ABA compliant with easy to recognize color coding for quick identification. Each strap measures 1.25” wide and 7.5” long and secures with easy-to-use adjustable press and seal self-sealing adhesive, no peeling off little tabs and won’t leave a residue!
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Available in 13 color/value combinations, MOOLAH currency straps are perfect for the needs of small and large businesses, banking, education, and savings. Each case contains 20 – 1000 count packages.
All MOOLAH product packaging is responsibly sourced and certified to applicable standards whenever possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UFLEX YELLOW50)
- KRAFT TOOL Gold Glitter, 1 lb. (DC492)
- INTERNATIONAL PAPER Paper, Copy, 20#, 92Brt, 8.5X14 10PK (BSN36593)
- MOOLAH 500 Count Preformed Penny Coin Wrappers (72901500)
- MOOLAH 250 Count Preformed Dime Coin Wrappers (72910250)
- MOOLAH Self-Sealing Currency Bands, Assorted, Case of 12000 (729200001)
- MOOLAH 500 Count Preformed Quarter Coin Wrappers (72925500)
- MOOLAH 100 Count Preformed Assorted Nested Coin Wrappers (729100)
- MOOLAH Self-Sealing Currency Bands, Blue, $100, Pack of 1000 (729200100)
- ABACUS 13in Rj12 Pos Cash Drawer (AB61152)
- Moolah Currency Holders