Shop All Suspension Hardware & Components
Moog
Suspension Track Bar, DS1423
Mfr # DS1423
Zoro # G7572185
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panhard Bar Finish Black painted
- Panhard Bar Material Steel
- Bushing Color Black
- Includes Bushings Included
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moog
- MFR # DS1423
- Zoro # G7572185
- UPC # 80066283791
- Country of Origin Unknown
- Category Suspension Hardware & Components
Details
Panhard Bar Finish | Black painted |
Panhard Bar Material | Steel |
Bushing Color | Black |
Includes | Bushings Included |
Bushing Material | Rubber |
Description
Install MOOG parts, the brand that professional technicians and NASCAR crew chiefs prefer. Moog suspension track bar's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension track bar's for virtually every automobile on the road today. Moog suspension track bar's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 21MM CheckMate, Loose Wheel Nut Indicator, PK100 (62421-100)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 15 Tons (1-10183)
- HOPKINS LED BREAK AWAY SWITCH (20050)
- BOSS AUDIO MRANT12 12" Rubber AM/FM Antenna (MRANT12)
- MOOG Suspension Control Arm Bushing - Rear At Knuckle (Upper), K200175 (K200175)
- MOOG Suspension Stabilizer Bar Link - Front, K750304 (K750304)
- MOOG Suspension Ball Joint - Front Upper, K6034 (K6034)
- MOOG Suspension Ball Joint - Front Upper, K80028 (K80028)
- MOOG Suspension Ball Joint - Front Upper, K500128 (K500128)
- MOOG Track Bar, Rk662946 (RK662946)
- MOOG Complete Knuckle Assembly, Lk006 (LK006)
- Moog Suspension Hardware & Components