Shop All Strut Rod Bushing Kits
Moog
Suspension Strut Rod Bushing Kit, K8649
Mfr # K8649
Zoro # G6330762
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25"
- Material Polyurethane
- Outside Dia. 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moog
- MFR # K8649
- Zoro # G6330762
- UPC # 80066417561
- Country of Origin Unknown
- Category Strut Rod Bushing Kits
Dimensions
Length | 1.25" |
Outside Dia. | 1.6" |
Details
Item | Suspension Strut Rod Bushing |
Material | Polyurethane |
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog suspension strut rod bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension strut rod bushing kit's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet-Rect. Lamp Mounting-Stt, 94180 (94180)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BUYERS PRODUCTS Black Mounting Bracket For 4.375 Inch Surface Mount Ultra-Thin Strobe Lights (8892255)
- MAIN FILTER HYDAC/HYCON 0160MA010P Replacement/Interchange Spin-On Filter (MF0058057)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- Moog Shocks & Struts and Components