Shop All Strut Rod Bushing Kits
Moog
Suspension Strut Rod Bushing Kit - Front To Frame, K8516
Mfr # K8516
Zoro # G5415652
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 1.83"
- Outside Dia. 2.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moog
- MFR # K8516
- Zoro # G5415652
- UPC # 80066405841
- Country of Origin United States
- Category Strut Rod Bushing Kits
Dimensions
Length | 1.83" |
Outside Dia. | 2.24" |
Details
Item | Suspension Strut Rod Bushing Kit |
Material | Polyurethane |
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Terminal Protector Flag, 2/0-3/0, PK5 (5774-005R)
- RIG RITE Rig Rite 430 V-Groove Trolling Motor Plug (430)
- LUVERNE Polished Stainless Steel Aluminum Running Boards (575098-570237)
- STAR ASIA Door Upholstery Remover (51507)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- Moog Shocks & Struts and Components