Shop All Strut Rod Bushing Kits
Moog
Suspension Strut Rod Bushing Kit - Front, K7090
Mfr # K7090
Zoro # G5378080
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.49"
- Outside Dia. 2.51"
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moog
- MFR # K7090
- Zoro # G5378080
- UPC # 80066124278
- Country of Origin United States
- Category Strut Rod Bushing Kits
Dimensions
Length | 1.49" |
Outside Dia. | 2.51" |
Details
Item | Suspension Strut Rod Bushing |
Material | Rubber |
Description
MOOG has the reputation as The Problem Solver that can be traced all the way back to 1937. That was the year the company first produced a front-end replacement part recognized by mechanics as outperforming the factory original. As years passed and MOOG continued to innovate, the company became known for its ability to consistently develop problem-solving solutions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 415 V-Groove Trolling Motor Receptacle (415)
- DAYCO Serpentine Belt, Industry Number 10PK1255 (5100495)
- BUYERS PRODUCTS Spring Latch Assembly, Silver, Steel, Zinc (B2575)
- WIX FILTERS CADILLAC 67/DODGE POLICE 59/CHEV 63-65. (42070)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- Moog Shocks & Struts and Components