Shop All Strut Rod Bushing Kits
Moog
Suspension Strut Rod Bushing Kit 2003-2005 Dodge Neon 2.4L, K7428
Mfr # K7428
Zoro # G6249955
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Bushing Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moog
- MFR # K7428
- Zoro # G6249955
- UPC # 80066329659
- Country of Origin Unknown
- Category Strut Rod Bushing Kits
Details
Item | Strut Rod Bushings |
Material | Polyurethane |
Bushing Color | Blue |
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog suspension strut rod bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension strut rod bushing kit's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sealed Beam Led Combo (94401-5)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- CAR CERTIFIED TOOLS GM 3 Tab Master Cylinder Adapter (CATBA04)
- WHEEL MASTERS Wheel Masters 8029 Valve Extenders - 45° (8029)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- Moog Shocks & Struts and Components