Shop All Chassis
Moog
Steering Tie Rod End 1957 Dodge Truck, ES2082R
Mfr # ES2082R
Zoro # G7535121
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Greasable
- Length 4.44
- Type STRAIGHT
- End 1 Gender MALE
- End 2 Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4.44 |
End 1 Thread Diameter | 0.875" |
Details
Includes | Greasable |
Type | STRAIGHT |
End 1 Gender | MALE |
End 2 Gender | Male |
End 1 Threads Per Inch | 18 |
End 1 Thread Direction | Clockwise |
End 2 Threads Per Inch | 18 |
Item | Steering Tie Rod End |
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog steering tie rod end's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering tie rod end's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER CLAW Tiger Claw 5915343 Black Oxide Stainless Steel Hidden Deck Fastener - 900 Per Box (5915343)
- DENSO Oxygen Sensor, 234-2001 (234-2001)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AFC12000)
- STAPLES H. F. 4Lb Clear Paste Wax (212)
- MOOG Steering Center Link, DS1049 (DS1049)
- MOOG Steering Tie Rod End - Inner, ES403L (ES403L)
- MOOG Alignment Caster/camber Kit - Front, K100070 (K100070)
- MOOG Alignment Camber Kit - Front, K7256 (K7256)
- MOOG Steering Tie Rod End Adjusting Sleeve, ES350S (ES350S)
- MOOG Steering Drag Link Adjusting Sleeve - Right, ES3420S (ES3420S)
- ALLSTAR 0.75 in. Steel 1 x 9 in. Swedge Tube - Black (ALL57262)
- Moog Chassis