Shop All Aftermarket Steering
Moog
Steering King Pin Set, 8574B
Mfr # 8574B
Zoro # G6363330
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bearing(s) Included, Bushings Included, Washers Included
- Keyway Length 1.187"
- King Pin Length 6.685"
- King Pin Diameter 1.054"
- Bushing Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moog
- MFR # 8574B
- Zoro # G6363330
- UPC # 80066126753
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Keyway Length | 1.187" |
King Pin Length | 6.685" |
King Pin Diameter | 1.054" |
Details
Item | Steering King Pin Set |
Includes | Bearing(s) Included, Bushings Included, Washers Included |
Bushing Quantity | 4 |
Bushing Material | Metal Bushing |
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog steering king pin set's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering king pin set's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X -30 ░F Extreme Temperature Windshield De-Icer 1 gal (113685)
- SUPERJOCK 12 in. Hand Inflation Pump (SU2580384)
- FAIRCHILD INDUSTRIES Trailer Side Vent Outside and Inside, 2 pc set, Black, Plastic Polyproplene, For 3 diameter hole (KMP1002)
- SKF Tapered Roller Bearing, 13600-La (13600-LA)
- MOOG Steering Knuckle Insert, K150349 (K150349)
- MOOG Alignment Cam Bolt Kit, K100047 (K100047)
- MOOG Steering Idler Arm Grease Hose Kit, K6714 (K6714)
- MOOG Steering Linkage Assembly, Ds800982A (DS800982A)
- MOOG King Bolt Set, 8639B (8639B)
- MOOG Steering Linkage Assembly, Ds800984A (DS800984A)
- ALLSTAR Medium Lower Ball Joint Press in Sleeve for ALL56212 (ALL56253)
- Moog Aftermarket Steering