Shop All Chassis
Moog
Steering Center Link, DS300047
Mfr # DS300047
Zoro # G7707802
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29.49"
- Mounting Hole Quantity 4
- End 1 Gender Female
- Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 29.49" |
Details
Mounting Hole Quantity | 4 |
End 1 Gender | Female |
Material | Forged Steel |
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog steering center link's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering center link's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 425 V-Groove Trolling Motor Receptacle (425)
- GREENFIELD Greenfield 515-E Economy Mushroom Anchor - 15 lb. (515-E)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 480570 (480570)
- ILC Replacement for Welch Allyn 03100 replacement light bulb lamp (03100 WELCH ALLYN)
- MOOG Steering Tie Rod End Adjusting Sleeve, ES2079S (ES2079S)
- MOOG Tie Rod End, Es150L (ES150L)
- MOOG Steering Tie Rod End - Left Outer, ES80643 (ES80643)
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- MOOG Steering Tie Rod End - Inner, EV343 (EV343)
- MOOG Steering Tie Rod End Adjusting Sleeve-Steering Arm To Steering Arm (ES2012S)
- MOOG Steering Tie Rod End - Outer, ES2231RL (ES2231RL)
- Moog Chassis