Shop All Brake Rotors
Moog
Hub Brg, 515058
Mfr # 515058
Zoro # G8214334
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Anti Lock Brake Sensor Included
- Flange Shape SQUARE
- Bolt Circle Diameter 6.5"
- Flange Bolt Hole Quantity 4
- Flange Offset 57.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moog
- MFR # 515058
- Zoro # G8214334
- UPC # 614046778597
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Circle Diameter | 6.5" |
Wheel Pilot Diameter | 116.7mm |
Flange Diameter | 199.4mm |
Details
Includes | Anti Lock Brake Sensor Included |
Flange Shape | SQUARE |
Flange Bolt Hole Quantity | 4 |
Flange Offset | 57.6mm |
Wheel Stud Quantity | 8 |
Description
Hub Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 25’ ft Roll) (CAR-24-25-35)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (20” in x 5’ ft Roll) (420-400)
- ZEROSTART Basic High Capacity Circulation Heater - 2000W 120V 16.7A, With Power Plug (3300002)
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- MOOG Hub Assembly, 512518 (512518)
- MOOG Hub Assembly, 512361 (512361)
- MOOG Hub Brg, 513124 (513124)
- MOOG Hub Assembly, 513302 (513302)
- MOOG Hub Brg, 515036 (515036)
- MOOG Hub Assembly, 513191 (513191)
- TOP QUALITY Front Disc Brake Rotors Pair For 2005-2015 Toyota Tacoma With 5 Lug Wheels (K8-100420)
- Moog Brake Rotors