Shop All Brake Rotors
Moog
Hub Assembly, 512347
Mfr # 512347
Zoro # G8260568
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anti Lock Brake Sensor Included
- Wheel Stud Quantity 5
- Bolt Circle Diameter 4.5"
- Flange Offset 63.1mm
- Flange Diameter 142mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moog
- MFR # 512347
- Zoro # G8260568
- UPC # 614046914377
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Circle Diameter | 4.5" |
Flange Diameter | 142mm |
Wheel Pilot Diameter | 67mm |
Details
Includes | Anti Lock Brake Sensor Included |
Wheel Stud Quantity | 5 |
Flange Offset | 63.1mm |
Flange Shape | MODIFIED |
Flange Bolt Hole Quantity | 4 |
Description
Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-460-005)
- SEACHOICE Stainless Steel Locking Lifting Ring (35511)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 102dB (SA950)
- AMFLO Tire Inflator W/Gagns 032994 (135)
- MOOG Hub Assembly, 512518 (512518)
- MOOG Hub Brg, 513137 (513137)
- MOOG Hub Assembly, 512544 (512544)
- MOOG Hub Assembly, 513374 (513374)
- MOOG Hub Assembly, 512361 (512361)
- MOOG Hub Assembly, 515073 (515073)
- MOOG Hub Assembly, 513234 (513234)
- Moog Brake Rotors