Shop All Hooks and Picks
Moody Tools
Precision Probe
Mfr # 55-1797
Zoro # G611631546
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Tip Style Hook
- Tip Thickness 25 mil
- Product Type Precision Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tools
- MFR # 55-1797
- Zoro # G611631546
- UPC # 018018517977
- Country of Origin United States
- Category Hooks and Picks
Details
Item | Precision Probe |
Handle Material | Aluminum |
Tip Style | Hook |
Tip Thickness | 25 mil |
Product Type | Precision Probe |
Description
Precision Probe, Handle Material Aluminum, Tip Style Hook, Tip Thickness 25 mil, Product Type Precision Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Hand File, 6 In, 33/35 TPI (12F791)
- BON TOOL Bon 82-389 Screed Bar Bracket (10/Pkg) (82-389)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 3 Flutes (1410103801)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- MOODY TOOLS Precision Probe (55-1794)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 2 ft., Flat Black wit (LWH-B2)
- ULLMAN DEVICES 4-Piece 9-3/4" Long Hook and Pick Set (CHP4-L)
- KOCH Koch 4080022/06238 Log Lifter, Lightweight, Kiln Dried Handle, Steel Tip, White Mountain (4080022/06238)
- CEMENTEX Hook Pick (IBP-7)
- TEKTON 90-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21103)
- SUNEX PICK UP TOOL 3PC SET (SU9813)
- Moody Tools Inspection and Retrieving Tools