Shop All Hooks and Picks
Moody Tools
Precision Probe
Mfr # 55-1794
Zoro # G911631536
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Thickness 25 mil
- Tip Style Straight
- Product Type Precision Probe
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tools
- MFR # 55-1794
- Zoro # G911631536
- UPC # 018018517946
- Country of Origin United States
- Category Hooks and Picks
Details
Item | Precision Probe |
Tip Thickness | 25 mil |
Tip Style | Straight |
Product Type | Precision Probe |
Handle Material | Aluminum |
Description
Precision Probe, Handle Material Aluminum, Tip Style Straight, Tip Thickness 25 mil, Product Type Precision Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver PH2 310mm (168P-2(200))
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- EREM Tweezer Micro Fine Antimagnetic (EROP7SA)
- WESTWARD Die, 3/4 In (6XZ86)
- MOODY TOOLS Precision Probe (55-1797)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- PERFORMANCE TOOL Pick & Driver Set 8Pc (W941)
- BOJO TOOLS O-Ring Pick Tool " Angled" (ORT2-171-172-XNGL)
- COLLINS AXE 2.5 lb Cutter Mattock 36 in. Fiberglass Handle (TH-2.5FD-C)
- VESSEL MEGADORA Hose Remover L No.970 HRLx89 (970HRL89)
- ULLMAN DEVICES 4-Piece in.dividual Hook and Pick Set (PSP-4)
- Moody Tools Inspection and Retrieving Tools