Shop All Alignment Tools
Moody Tool
Telescoping Spring Tool Set, 6Pc
Mfr # 55-1862
Zoro # G2786183
product price: $21.25
/ea
$21.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 6
- Material High Carbon Steel
- Tip Shape Pull Hooks
- Tip Size Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 55-1862
- Zoro # G2786183
- UPC # 018018518622
- Country of Origin United States
- Category Alignment Tools
Dimensions
Tip Size | Light |
Length (In.) | 8-3/4 to 26 |
Details
Item | Spring Tool Set |
Type | Telescoping |
Number of Pieces | 6 |
Material | High Carbon Steel |
Tip Shape | Pull Hooks |
Application | Positioning in Tight Spaces |
Color | Nickel |
Includes | (2) Extensions, 90 Degree Pull Hook, Offset Pull Hook, Telescoping Handle with Pocket Clip, Very Fine Pull Hook |
Tip Type | Hooked, Pull |
Product Type | Spring Tool Set |
Finish | Nickel Plated |
Body Material | Steel |
Tip Material | Steel |
Tip Style | 90 Degrees Angle, Hook |
Handle Material | Carbon Steel |
Description
Spring Tool Set, Handle Material Carbon Steel, Number of Pieces 6, Tip Material Steel, Tip Style 90 Degrees Angle, Hook, Product Type Spring Tool Set, Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- APEX TOOL GROUP 1/2F X 3/8M Impact Adapter (84643)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- POWERBUILT 1/4" Drive Spin Disc Ratchet Driver (640502)
- MOODY TOOL Spring Adjuster Pull, 6-1/2" (51-1860)
- MOODY TOOL Spring Tool w/Handle, Push, 6 In (51-1852)
- MOODY TOOL Heavy Spring Tool, Pull, 9-1/2 In (51-1855)
- MOODY TOOL Standard Tool Set, 28 Pc (58-0154)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- SURE-SEAL SS Locator for MSS-CS10 (1181-89015)
- Moody Tool Alignment Tools