Shop All Nut Driver Sets
Moody Tool
Super Adapter Set, 1/4" Hex Drives, 35Pc
Mfr # 58-0279
Zoro # G1625482
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Torx(R)
- Measurement Type SAE, Torx(R)
- Includes 1/4" Hex Master Adapters: (4) Phillips Blades: #000, #00, #0, #1; (6) Slotted Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100; (4) JIS-Type Blades: #000, #00, #0, #1; (8) Star Blades: T3, T4, T5, T6, T7, TR8, T9, TR10; (6) Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (5) Nutdrivers: 5/64". 3/32", 7/64", 1/8", 5/32"; (2) Chuck Style Adapters; (1) Vinyl Pouch
- Number of Pieces 36
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0279
- Zoro # G1625482
- UPC # 00018018802790
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE, Torx(R) |
Measurement Type | SAE, Torx(R) |
Includes | 1/4" Hex Master Adapters: (4) Phillips Blades: #000, #00, #0, #1; (6) Slotted Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100; (4) JIS-Type Blades: #000, #00, #0, #1; (8) Star Blades: T3, T4, T5, T6, T7, TR8, T9, TR10; (6) Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (5) Nutdrivers: 5/64". 3/32", 7/64", 1/8", 5/32"; (2) Chuck Style Adapters; (1) Vinyl Pouch |
Number of Pieces | 36 |
Bit Style | Nut Driver |
Tip Style | Phillips, Slotted, JIS, Torx(R), Hex |
Description
Super Adapter Set,1/4" Hex Drives,35Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 3.0 AMP 11-Piece Oscillating Multi-Tool Kit (PCE606K)
- EVERHARD Double End Mill Blade, SHS, 1317 (MK38030)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 35/64 (52435)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- MOODY TOOL Fixed ESD JIS Set, 4 Pc (58-0405)
- MOODY TOOL Metric Hex Adapter Set, 8 Pc (58-0267)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- MOODY TOOL Mini Deluxe Slotted Phillips Set, 5 Pc (73-0905)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (646-3/8)
- Moody Tool Nut Driver Sets