Shop All Nut Driver Sets
Moody Tool
Steel Metric Nut Driver Set, 7 Pc
Mfr # 58-0164
Zoro # G1625187
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (6) Nut Driver Blades: 2mm, 2.2mm, 2.5mm, 3mm, 3.5mm, 4mm; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0164
- Zoro # G1625187
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (6) Nut Driver Blades: 2mm, 2.2mm, 2.5mm, 3mm, 3.5mm, 4mm; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Bit Style | Nut Driver |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Steel Metric Nut Driver Set,7 Pc |
Description
Steel Metric Nut Driver Set,7 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Counterbore, 1/4" D, Carbide Tipped (56401)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82222D)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 5PC SAE OFFSET RATCHET BX WRENCH ST (KH5362)
- ALLPAX Dead Blow Hammer, Soft Face, 1 lb. (AX1200)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-5 (51-2504)
- MOODY TOOL Phillips Rev Alum Driver, .100" / .125" (51-1903)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- MOODY TOOL Phil/JIS Combo Set Steel Handles, 4 Pc (58-0201)
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- XCELITE 9Piece Nutdriver Set Metric Sizes (PS90MMN)
- Moody Tool Nut Driver Sets