Shop All Nut Driver Sets
Moody Tool
Steel Metric Nut Driver Set, 6 Pc
Mfr # 58-0165
Zoro # G1625108
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (6) Nut Driver Blades: 2mm, 2.2mm, 2.5mm, 3mm, 3.5mm, 4mm; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0165
- Zoro # G1625108
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (6) Nut Driver Blades: 2mm, 2.2mm, 2.5mm, 3mm, 3.5mm, 4mm; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Bit Style | Nut Driver |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Steel Metric Nut Driver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- PERFORM TOOL With Curved Hook 90 Degree Hook Offset 45 Degree Hook 18 Slotted Screwdriver (W941)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94300)
- MOODY TOOL Metric Hex Adapter Set, 8 Pc (58-0267)
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- MOODY TOOL Mag Handle Slot/Awl Set, 6 Pc (58-0174)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- XCELITE 14 Piece Multipurpose Nutdriver Set (99PRN)
- Moody Tool Screwdrivers and Nutdrivers