Shop All Nut Driver Sets
Moody Tool
Steel Hex Driver Set, 7Pc
Mfr # 58-0141
Zoro # G1625178
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (6) 4" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0141
- Zoro # G1625178
- UPC # 00018018801410
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (6) 4" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Nut driver sets are also useful for installing screw eyes into frames. Take a look at the features for this nan : SAE OR METRIC: SAE, NUMBER OF PIECES: 8, INCLUDES: (6) 4" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Vinyl Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15208)
- MOODY TOOL Long Hex Driver, Fixed ESD-Safe, .035" (51-2421)
- IRWIN WRENCH ADJ 10"" VISE-GRIP (2078610)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set With Box Metric/SAE 184 Pieces 7/32" to 1", 4mm to 22mm (J47184-1A)
- MOODY TOOL Steel Handle Slot Driver, .125" (51-1787)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- MOODY TOOL Steel Handle Star Driver Set, 9 Pc (58-0280)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- KLEIN TOOLS 3/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-3/8-INS)
- Moody Tool Screwdrivers and Nutdrivers