Shop All Nut Driver Sets
Moody Tool
Steel Handle Star Driver Set, 9 Pc
Mfr # 58-0280
Zoro # G1625449
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Includes (8) Star Driver Blades: T3, T4, T5, T6, T7, TR8, T9, TR10; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 10
- Tip Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0280
- Zoro # G1625449
- UPC # 00058000000285
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Includes | (8) Star Driver Blades: T3, T4, T5, T6, T7, TR8, T9, TR10; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 10 |
Tip Style | Torx(R) |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Steel Handle Star Driver Set,9 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 15/16, HSS, 118 Deg (4UM86)
- DRILL AMERICA 5-6MT Morse Taper Sleeve (DEWS5-6)
- HHIP 7/8" 5C Precision Hex Collet (3900-1540)
- BON TOOL Bon 22-577 Fresno Bracket, Button Handle (22-577)
- MOODY TOOL Screw Extractor Driver, 1.50mm/1.50mm (51-4118)
- MOODY TOOL Steel Hex Driver Set, 7Pc (58-0141)
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm (51-2086)
- MOODY TOOL Steel Nut Driver Set, 5 Pc (58-0150)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- Moody Tool Screwdrivers and Nutdrivers