Shop All Nut Driver Sets
Moody Tool
Steel Handle Star Driver Set, 8 Pc
Mfr # 58-0276
Zoro # G1625491
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Includes (8) Star Driver Blades: T3, T4, T5, T6, T7, TR8, T9, TR10; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 10
- Tip Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 58-0276
- Zoro # G1625491
- UPC # 00058027000060
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Includes | (8) Star Driver Blades: T3, T4, T5, T6, T7, TR8, T9, TR10; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 10 |
Tip Style | Torx(R) |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Steel Handle Star Driver Set,8 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Push Button Grinder Switch 18A-125V Replaces Bosch 1607200147 (SW66)
- BLAIR Holecutter, 7/8" dia. (14628)
- VEGA Nutsetter, 9/16 Mag Nutsetter x 2-9/16 (165MN916SDS)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- MOODY TOOL ESD Star Set, 6 Pc (58-0455)
- MOODY TOOL Mag Handle Hex Driver Set, 7 Pc (58-0177)
- MOODY TOOL Inter ESD Slot driver Set, 6 Pc (58-0516)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- MOODY TOOL JIS/Slot Rev Alum Driver, .070", 2.0mm (51-1900)
- K-TOOL INTERNATIONAL Fractional Nut Driver Set, 7 pcs. (KTI-14400)
- Moody Tool Nut Driver Sets