Shop All Nut Driver Sets
Moody Tool
Steel Handle Slot Driver, .125"
Mfr # 51-1787
Zoro # G1622341
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 0.125" Slotted Blade; (1) Handle
- Number of Pieces 2
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1787
- Zoro # G1622341
- UPC # 00018018117870
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 0.125" Slotted Blade; (1) Handle |
Number of Pieces | 2 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Steel Handle Slot Driver,.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 15, 10-1/8" L (AX1230)
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. (26391)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- ASTRO PNEUMATIC SET MAX DUTY STEP DRILL BIT (AO9442)
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- MOODY TOOL Steel Hex Driver Set, 7Pc (58-0141)
- MOODY TOOL JIS Driver, ESD Long, 3.0mm (51-2401)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- MOODY TOOL ESD Driver Set, T3-T6, TR8, TR10, 6Pc (58-0384)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- Moody Tool Screwdrivers and Nutdrivers