Shop All Screwdriver Sets
Moody Tool
Steel Handle Screwdriver Set, Slotted, 6 pcs
Mfr # 57-0116
Zoro # G1624207
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.025", 0.04", 0.055", 0.07", 0.08", 0.1"
- Handle Material Steel
- Number of Pieces 6
- Includes (6) Slotted: 0.025", 0.04", 0.055", 0.07", 0.08", 0.1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 57-0116
- Zoro # G1624207
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 0.025", 0.04", 0.055", 0.07", 0.08", 0.1" |
Details
Item | Steel Handle Slotted Set |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | (6) Slotted: 0.025", 0.04", 0.055", 0.07", 0.08", 0.1" |
SAE or Metric | SAE |
Handle Type | Ergonomic |
Bit Style | Slotted |
Description
The Moody Tools 57-0116 Steel Handle Screwdriver Set is a 6-piece set of screwdrivers that will definitely get the job done. These durable tools are designed to provide you with optimal comfort and control. The set includes six slotted screwdrivers that come in five different tip 0.025", 0.04", 0.055", 0.07" and 0.08". The blades are made of high-quality steel, so they can withstand heavy use without bending or breaking. The handles have an ergonomic design for added comfort and control when working on your project for extended periods of time. With its steel handle and six pieces, this Moody Tools 57-0116 Steel Handle Screwdriver Set is definitely a must-have if you want to complete your task efficiently and quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/16 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12234S)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-8 (DWT54923)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0200 In (19600)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 7 pcs (58-0114)
- MOODY TOOL Steel Handle Screwdriver Set, Slot/Awl, 6 pcs (58-0101)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- MILWAUKEE TOOL Screwdriver Set (10-Piece) (48-22-2710)
- Moody Tool Screwdrivers and Nutdrivers