Shop All Combination Wrench Sets
Moody Tool
Steel Handle Met Open End Wrench, 6.0mm
Mfr # 51-1837
Zoro # G1622299
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End
- Wrench Head Sizes 6mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1837
- Zoro # G1622299
- UPC # 00018018118372
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End |
Measurement Type | Metric |
Description
Steel Handle Met Open End Wrench,6.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 3/4" dia. (SSBK-031)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-S (44189)
- DIAMOND VANTAGE Core Bit, 1-3/8 in. L., 5/8-11 Thread (S-01312HDSBSLX4)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Open End Wrench Set, SAE/Metric, 16 Pc (57-0122)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DG03)
- Moody Tool Combination Wrench Sets