Shop All Combination Wrench Sets
Moody Tool
Steel Handle Met Open End Wrench, 5.0mm
Mfr # 51-1835
Zoro # G1622393
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End
- Wrench Head Sizes 5mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1835
- Zoro # G1622393
- UPC # 00018018118358
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 5mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End |
Measurement Type | Metric |
Description
Steel Handle Met Open End Wrench,5.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- STARRETT Band Saw Blade, 7 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- BETA Double End Wrench Set, 4Pc (000950325)
- Moody Tool Combination Wrench Sets