Shop All Combination Wrench Sets
Moody Tool
Steel Handle Met Open End Wrench, 4.0mm
Mfr # 51-1834
Zoro # G1622387
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End
- Wrench Head Sizes 4mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1834
- Zoro # G1622387
- UPC # 00018018118341
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 4mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End |
Measurement Type | Metric |
Description
Steel Handle Met Open End Wrench,4.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Surform Pocket Plane, 6 (CMHT82544)
- ELESA Brass boss, threaded hole, ERX.63 B-5/16-18-C2 (ERX-B (inch sizes))
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 57/64 (55457)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- MOODY TOOL Open End Wrench Set, SAE/Metric, 16 Pc (57-0122)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- PROSKIT Metric Wrench Set, 10pc (900-217)
- Moody Tool Wrenches