Shop All Combination Wrench Sets
Moody Tool
Steel Handle Met Open End Wrench, 3.2mm
Mfr # 51-1833
Zoro # G1622317
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End
- Wrench Head Sizes 3.2mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1833
- Zoro # G1622317
- UPC # 00018018118334
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3.2mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End |
Measurement Type | Metric |
Description
Steel Handle Met Open End Wrench,3.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 9/32 (11110)
- VEGA Bit Holder, 1/4 x 1/4 Mag Square Drive B (M1HC416SK2)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7324HT)
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- Moody Tool Wrenches