Shop All Combination Wrench Sets
Moody Tool
Steel Han Met Open End Wrench, 2.5mm
Mfr # 51-1831
Zoro # G1622229
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End
- Wrench Head Sizes 2.5mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1831
- Zoro # G1622229
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 2.5mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End |
Measurement Type | Metric |
Description
Steel Han Met Open End Wrench,2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- H & H INDUSTRIAL PRODUCTS MT2 Steel Half-Notched Dead Center (3900-6052)
- DRILL AMERICA m15x1.25 HSS Metric Hand Tap (DWTSMT15X1.25)
- LENOX Hole Saw, Bi-Metal, Saw Dia 5 (3008080L)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- WESTWARD Combination Wrench Set, 19 Pieces, 12 Pts (54DG10)
- Moody Tool Combination Wrench Sets