Shop All Alignment Tools
Moody Tool
Spring Tool, Hook and Lifter, 8-1/2 In
Mfr # 51-1850
Zoro # G0801665
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Steel
- Tip Shape Hook
- Length (In.) 8/12
- Features Knurled Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1850
- Zoro # G0801665
- UPC # 018018118501
- Country of Origin United States
- Category Alignment Tools
Dimensions
Length (In.) | 8/12 |
Tool Length | 8 1/2 in |
Overall Length (In.) | 8 1/2 in |
Overall Length | 8 1/2 in |
Details
Item | Spring Tool |
Number of Pieces | 1 |
Material | Steel |
Tip Shape | Hook |
Features | Knurled Handle |
Color | Plated |
Application | Spring Positioning |
Product Type | Hook and Lifter |
Handle Type | Knurled Grip |
Tip Type | Hooked |
Body Material | Steel |
Tip Material | Steel |
Tip Style | Hook, Off-Set |
Handle Material | Steel |
Description
If you are working on your car, this MOODY TOOL 51-1850 Spring Tool is the perfect tool for aligning bolts and nuts. With a knurled handle, this spring tool provides better grip and comfort when working with it. It has a hook tip shape which allows you to easily reach into tight spaces to position parts. The steel spring tool measures 8/12 in. in length and has a plated finish. MOODY TOOL's Spring Tool is designed for durability and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D3)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- CENTURY DRILL & TOOL 3/16" Jobber Length Drill Bit (88212)
- MOODY TOOL Standard Tool Set, 28 Pc (58-0154)
- MOODY TOOL Spring Adjuster Pull, 6-1/2" (51-1860)
- MOODY TOOL Telescoping Spring Tool Set, 6Pc (55-1862)
- MOODY TOOL Spring Tool w/Handle, Push, 6 In (51-1852)
- MOODY TOOL Spring Tool w/Handle, Pull, 6 In (51-1851)
- MOODY TOOL Combination Spring Tool, Light, 7 In (51-1856)
- JONARD TOOLS Orange Sticks, Pointed/Flat, PK10 (S-389/10)
- Moody Tool Alignment Tools