Shop All Nut Driver Sets
Moody Tool
Slotted Steel Handle Screwdriver, .100"
Mfr # 51-1527
Zoro # G1719702
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 0.100" Slotted Blade; (1) Handle
- Number of Pieces 2
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1527
- Zoro # G1719702
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 0.100" Slotted Blade; (1) Handle |
Number of Pieces | 2 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Slotted Steel Handle Screwdriver,.100" |
Description
Slotted Steel Handle Screwdriver,.100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MAGNETIC PICK UP STICK (GN397)
- LISLE External Torx Socket Set, Torx(R), 8 pcs (26750)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- MILWAUKEE TOOL 1/4 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9005)
- MOODY TOOL Fixed ESD Slot Screwdriver Set, 6 Pc (58-0316)
- MOODY TOOL Inter ESD Slot driver Set, 6 Pc (58-0516)
- MOODY TOOL Star Driver Set, 8 Pc (57-0476)
- MOODY TOOL Slot/Cross Pt Driver Set ESD, 6 Pc (58-0357)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- MILWAUKEE TOOL 3-Pc Shockwave Magnetic Nut Driver Set (ML49-66-4561)
- Moody Tool Nut Driver Sets