Shop All Nut Driver Sets
Moody Tool
Slotted Steel Handle Screwdriver, .055"
Mfr # 51-1524
Zoro # G1719781
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 0.055" Slotted Blade; (1) Handle
- Number of Pieces 2
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1524
- Zoro # G1719781
- UPC # 00623853359950
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 0.055" Slotted Blade; (1) Handle |
Number of Pieces | 2 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Slotted Steel Handle Screwdriver,.055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- K-TOOL INTERNATIONAL Spring Action Scissors (KTI73110)
- MOODY TOOL Mag Handle Metric Nut Driver Set, 7 Pc (58-0185)
- MOODY TOOL Slot/Cross Point Set, w/Fixed ESD, 6 Pc (57-0357)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL Screw Extractor Driver, 2.0mm/2.0mm (51-4119)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- MOODY TOOL Screw Extractor Driver, 1.50mm/1.50mm (51-4118)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- Moody Tool Nut Driver Sets