Shop All Nut Driver Sets
Moody Tool
Slotted Adapter Set, 8 Pc
Mfr # 58-0265
Zoro # G1625467
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (6) Slotted Screwdriver Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"; Hex Adapters: (1) Power, (1) Insert; (1) Vinyl Pouch
- Number of Pieces 9
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0265
- Zoro # G1625467
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (6) Slotted Screwdriver Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"; Hex Adapters: (1) Power, (1) Insert; (1) Vinyl Pouch |
Number of Pieces | 9 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Description
Slotted Adapter Set,8 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- UNIBOR ARBOR 2MT OILFEED (ARBOIL2)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650004708)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- MOODY TOOL Mini Deluxe Slot/Phillips Driver Set, 5Pc (73-0904)
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- MOODY TOOL Steel Handle JIS Driver Set, 4 Pc (58-0219)
- MOODY TOOL Steel Metric Nut Driver Set, 7 Pc (58-0164)
- MOODY TOOL Inter ESD Slot driver Set, 6 Pc (58-0516)
- WIHA Nut Driver Sets, 2-3/8" Shank Length (26592)
- Moody Tool Nut Driver Sets