Shop All Nut Driver Sets
Moody Tool
Slot/CrossPt Driver St Steel Handle, 6Pc
Mfr # 58-0257
Zoro # G1625342
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.040", 0.070", 0.100"; (1) JIS-Type S Blade: #00; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Tip Style Phillips, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0257
- Zoro # G1625342
- UPC # 00058025000079
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.040", 0.070", 0.100"; (1) JIS-Type S Blade: #00; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Tip Style | Phillips, Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Slot/CrossPt Driver St Steel Handle,6Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 14mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-14)
- CRAFTSMAN Sockets, 1/4" Drive 11/32" 6 Point SAE S (CMMT43496)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- MOODY TOOL Fixed ESD JIS Set, 4 Pc (58-0405)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL JIS/Slot Rev Alum Driver, .070", 2.0mm (51-1900)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- Moody Tool Nut Driver Sets