Shop All Nut Driver Sets
Moody Tool
Slot Screwdriver, ESD-Safe, Short, .125"
Mfr # 51-2028
Zoro # G1622630
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Slotted
- Nut Driver Handle Design Fixed ESD Safe Short Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-2028
- Zoro # G1622630
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Slotted |
Nut Driver Handle Design | Fixed ESD Safe Short Handle |
Description
Slot Screwdriver,ESD-Safe,Short,.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- DRILL AMERICA 5/8"-18 Carbon Steel Hex Rethreading Die (DWTHX5818)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- HUSQVARNA Rubber Skirt (574272001)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- MOODY TOOL Steel Handle Slot Driver, .125" (51-1787)
- MOODY TOOL Star Driver Set, 8 Pc (57-0476)
- MOODY TOOL JIS Driver, ESD Long, 3.0mm (51-2401)
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- Moody Tool Screwdrivers and Nutdrivers