Shop All Nut Driver Sets
Moody Tool
Slot Screwdriver, ESD-Safe, Short, .080"
Mfr # 51-2026
Zoro # G1622649
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Slotted
- Nut Driver Handle Design Fixed ESD Safe Short Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-2026
- Zoro # G1622649
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Slotted |
Nut Driver Handle Design | Fixed ESD Safe Short Handle |
Item | Slot Screwdriver,ESD-Safe,Short,.080" |
Description
Slot Screwdriver,ESD-Safe,Short,.080 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Forstner Bit Boxed Set (16-Piece) (FB-100)
- ULLMAN DEVICES 6-Piece Hook & Pick Set (CHP6-LP)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- STAHLWILLE TOOLS Bit screwdriver SizeT 20 hex E 6, 3 L.70 mm (08340020)
- MOODY TOOL Fixed ESD JIS Set, 4 Pc (58-0405)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm (51-2086)
- MOODY TOOL Mini Deluxe Slotted Phillips Set, 5 Pc (73-0905)
- MOODY TOOL Phillips Driver Set w/Fixed ESD, 4 Pc (58-0338)
- MOODY TOOL ESD Driver Set, T3-T6, TR8, TR10, 6Pc (58-0384)
- TITAN NUT DRIVER SAE 6pc SET (TL15222)
- Moody Tool Nut Driver Sets